Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stability Climate Chamber
- Mfr # ICH750 115V
- Zoro # G323654567
product price:Â
$
36,807.99
/ea
Key Features
Voltage
115V AC
Interior Height
1,200 mm
Overall Width
1,224 mm
Interior Depth
600 mm
Series
Stability Climate Chambers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH750 115V
- Zoro #
- G323654567
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Height
- 1,200 mm
- Overall Width
- 1,224 mm
- Interior Depth
- 600 mm
- Overall Depth
- 785 mm
- Overall Height
- 1,950 mm
- Chamber Width
- 1,040 mm
Details
- Item
- Stability Climate Chamber
- Voltage
- 115V AC
- Series
- Stability Climate Chambers
- Temperature Setting - Maximum
- 60 Degrees C
- Door Type
- Solid
- Chamber Volume
- 749 L
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Humidity - Maximum
- 80 %
- Number of Shelves
- 2
- Standards
- CE, EAC
- Temperature Setting - Minimum
- -10 Degrees C
- Humidity - Minimum
- 10 %
- Temperature Uniformity
- +/-0.3K @ 30 Degrees C
Description
Stability Climate Chamber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.