Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Level Transmitter, 0 to 5 PSI

  • Mfr # PBLT2-5-40-PU

  • Zoro # G2961874


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLT2-5-40-PU
Zoro #
G2961874
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Cable Length - Submersible Transmitter
40 ft
Sensor Length - Submersible Transmitter
7.8 in
Sensor Length
7.8 in
Manufacturers Warranty Length
1 yr
Measuring Depth - Submersible Transmitter
0 to 11.5 ft
Cable Length
40 ft
Overall Height
7.843 in
Overall Diameter
3.437 in
Measuring Depth
0 to 11.5 ft
Measuring Depth - Maximum
11 1/2 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC
Process Connection Type
NPT
Series
PBLT2
Standards
CE
Operating Temp. Range - Submersible Transmitter
0 Degrees to 200 Degrees F
Wetted Materials - Submersible Transmitter
316 Stainless Steel, 316L Stainless Steel, Buna-N, Polyurethane
Type
Bird Cage Design
Cable Coating
Polyurethane
Pressure Range - Submersible Transmitter
0 to 5.0 psi
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Wetted Materials
316 Stainless Steel, 316L Stainless Steel, Buna-N, Polyurethane
Power Required - Submersible Transmitter
13 to 30V DC
Output - Submersible Transmitter
4 to 20mA DC
Includes
Instructions
Temp. Range
0 Degrees to 200 Degrees F
Pressure Range
0 psi to 5 psi
Thermal Error
+/-0.02%
Special Features
PBLT2 Incorporates Lightning and Surge Protection Utilizing Dual Arrestor Technology
Electrical Connections
Cable & Wire Leads
Weight
4.3 lb
Electrical Protection
Yes
Response Time
50 msec
Tip Design
Bird Cage
Maximum Loop Resistance
900 Ohm
Maximum Operating Temperature
200 Degrees F
Seal Material
Fluoroelastomer
Cable Material
Polyurethane
Housing Material
316 Stainless Steel
Maximum Pressure
5 psi
Minimum Pressure
0 psi
Minimum Operating Temperature
0 Degrees F
Electrical Connection
Cable & Wire Leads
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
5 psi
Input Voltage
13 to 30V DC
Output Power
4 to 20mA DC
Loop Resistance - Maximum
900 ohm
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
0 Degrees F

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 5 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.8 in, Electrical Protection Yes, Power Required 13 to 30V DC, Series PBLT2, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.