Zoro Homepage

Submersible Level Transmitter, To 20 PSI

  • Mfr # PBLT2-20-60-PU

  • Zoro # G3204957


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLT2-20-60-PU
Zoro #
G3204957
UPC #
094704665139
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Measuring Depth - Submersible Transmitter
0 to 46.2 ft
Sensor Length
7.8 in
Sensor Length - Submersible Transmitter
7.8 in
Cable Length
60 ft
Cable Length - Submersible Transmitter
60 ft
Manufacturers Warranty Length
1 yr
Measuring Depth
0 to 46.2 ft
Overall Height
7.843 in
Overall Diameter
3.437 in
Measuring Depth - Maximum
46 1/5 ft

Details

Item
Submersible Level Transmitter
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
13 to 30V DC
Process Connection Type
NPT
Series
PBLT2
Standards
CE
Power Required - Submersible Transmitter
13 to 30V DC
Pressure Range - Submersible Transmitter
0 to 20.0 psi
Output - Submersible Transmitter
4 to 20mA DC
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Temp. Range
0 Degrees to 200 Degrees F
Cable Coating
Polyurethane
Pressure Range
0 psi to 20 psi
Wetted Materials - Submersible Transmitter
316 Stainless Steel, 316L Stainless Steel, Buna-N, Polyurethane
Type
Bird Cage Design
Wetted Materials
316 Stainless Steel, 316L Stainless Steel, Buna-N, Polyurethane
Operating Temp. Range - Submersible Transmitter
0 Degrees to 200 Degrees F
Includes
Instructions
Special Features
PBLT2 Incorporates Lightning and Surge Protection Utilizing Dual Arrestor Technology
Thermal Error
+/-0.02%
Weight
4.3 lb
Electrical Connections
Cable & Wire Leads
Maximum Loop Resistance
900 Ohm
Cable Material
Polyurethane
Housing Material
316 Stainless Steel
Tip Design
Bird Cage
Maximum Pressure
20 psi
Minimum Operating Temperature
0 Degrees F
Electrical Protection
Yes
Maximum Operating Temperature
200 Degrees F
Seal Material
Fluoroelastomer
Minimum Pressure
0 psi
Response Time
50 msec
Loop Resistance - Maximum
900 ohm
Electrical Connection
Cable & Wire Leads
Pressure Measurement - Maximum
20 psi
Operating Temperature - Minimum
0 Degrees F
Output Power
4 to 20mA DC
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psi
Input Voltage
13 to 30V DC

Description

Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bird Cage, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.8 in, Electrical Protection Yes, Power Required 13 to 30V DC, Series PBLT2, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.