PTFE Tubing, 1/4" OD x 0.188" ID x 100', Natural
- Mfr # PTFE14-316ANA
- Zoro # G3640547
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PTFE (Polytetraflouroethylene)
Tube Hardness
Shore 55D
Temp. Range
-454°F - 500°F
Tube Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTFE14-316ANA
- Zoro #
- G3640547
- UPC #
- 848879060080
- Country of Origin
- United States
Details
- Tube Material
- PTFE (Polytetraflouroethylene)
- Tube Hardness
- Shore 55D
- Item
- Tubing
- Temp. Range
- -454°F - 500°F
- Tube Color
- Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.