Shop All Medical Equipment Bags & Cases
Meret Products
Oxygen Response Bag, 22-1/2" H, Black
Mfr # M5103-NW
Zoro # G7669081
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tarpaulin
- Closure Type zipper
- Height 22 1/2 in
- Features Waterproof, Durable, Wipe-Clean Tarpaulin, Stain Resistance, Designed to Easily Clean and Remove Blood Borne Pathogens, Double Stitching On All Stress Points, Riveted Bottom, Dual EZ-Grab Rapid Access Pull Bars, Inner Foam Construction, Comfort Grip Carry Handles, PVC Lined Back and Bottom, Hideaway Adjustable, Padded, Contoured Yoke Backpack Strap Harness System, Adjustable Sternum and Waist Belt, Lumbar Support, Reflective Side Panels, Tie Down Loops, Air Dry Capability Compartments
- Width 16 1/2 in
Product Information
- Brand Meret Products
- MFR # M5103-NW
- Zoro # G7669081
- UPC # 617209430738
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Height | 22 1/2 in |
Width | 16 1/2 in |
Length | 5 1/2 in |
Details
Description
Oxygen Response Bag, Height 22 1/2 in, Width 16 1/2 in, Length 5 1/2 in, Material Tarpaulin, Black, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING TWIN PAK PADDLE LUBE (HU5530)
- WELCH ALLYN 3.5V HALOGEN LAMP (03100-U)
- MAUI Moisture Shea Butter Shampoo 385mL, PK4 (4018511)
- DESIGN TOSCANO The Padrone Collection: Cobra Pewter Walking Stick (PA90106)
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- HONEYWELL Instant Cold Pack, White, 5In x 6In, PK10 (032042)
- DMI Water Bag, 20 lb., Vinyl (534-2018-0000)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 10x13", 2mL, Clear, PK1000 (Z2.1013)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- HONEYWELL Instant Cold Pack, White, 9In x 5In, PK24 (045037)
- Meret Products Medical Equipment Bags & Cases