Shop MERITAGE
See all product information
Create Account
Rimmed Coupe 16 Piece Round Bone China Dinnerware Set in White
- Mfr # 750123500M
- Zoro # G422980420
product price:Â
$
65.35
/ea
Key Features
Overall Height
13 in
Color
White
Overall Width
10 in
Overall Length
12 in
Material
China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123500M
- Zoro #
- G422980420
- UPC #
- 085081636737
- Country of Origin
- China
Dimensions
- Overall Height
- 13 in
- Overall Width
- 10 in
- Overall Length
- 12 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- China
Description
The Meritage Rimmed Coupe 16 Piece Round Bone China Dinnerware Set in White offers a sleek, modern look with its glossy finish and simple curved design. Made from durable yet lightweight bone china, each round piece features a classic white color that complements any table setting, making it perfect for both everyday meals and special occasions. This set is designed for convenience, being both microwave safe and dishwasher safe for easy use and cleanup. With service for four, the Meritage dinnerware set combines elegance and practicality, adding a touch of timeless style to your dining experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.