Automotive Fuse, 5A, 32V
Mfr # AF2-5-B
Zoro # G9038169
product price: $794.41
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF2-5-B
Zoro #
G9038169
UPC #
00782001387297
Country of Origin
Taiwan, Province of China
Details
Item
Automotive Fuse
Amps
5A
Description
AUTO FUSE 32V 5A AF2 B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.