Automotive Fuse, A30QS Series, 350A, 300V DC, Non-Indicating

  • Mfr # A30QS350-4

  • Zoro # G9040573


product price:  $150.33
/ea
Free Shipping & Returns

Key Features

Series
A30QS
Speed
Very Fast-Acting
Amps
350A
DC Voltage Rating
300V DC
AC Voltage Rating
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30QS350-4
Zoro #
G9040573
UPC #
00782001283889
Country of Origin
Mexico

Dimensions

Length
3.84 in

Details

Item
Automotive Fuse
Series
A30QS
Speed
Very Fast-Acting
Amps
350A
DC Voltage Rating
300V DC
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
63kA
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
APPLICATIONS
Protection of 300V (or less) heavy duty rectifiers and similar heavy duty power supplies
AC Max I.R./Breaking Capacity: I1
52 kA
Connection/Terminal Type
Blade
Connection/Terminal Material
Tin-Plated Brass
Body/Insulating Material
GMG
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (35-4500A)
Mounting
Bolted

Description

SC FUSE 300V 350A QS BLADE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.