CAD Drawings

Download CAD Files

Finger Safe Fuse Block, 0 to 30A Amp Range, 24V DC Volt Rating, 1 Poles, Pressure Plate

  • Mfr # USCC1I-DC24

  • Zoro # G2789631

CAD Available

product price:  $26.89
/ea

Key Features

CAD Drawing
UL Class
CC
Series
USCC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USCC1I-DC24
Zoro #
G2789631
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 to 6 AWG
Width
0.69 in
Length
3.07 in
Height
2.32 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Width
0.69 in
Overall Height
2.32 in
Overall Length
3.07 in
Wire Size - Maximum
6 AWG
Wire Size - Minimum
14 AWG

Details

CAD Available
Yes
Item
Finger Safe Fuse Block
UL Class
CC
Series
USCC
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
24V DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
Fuse Block Style
Rejection
Fuse Block Design
Finger-Safe
Body Material
Polyamide
Fuse Holder Code
D/W
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
ATDR, ATMR, ATQR
Wire Range
14 AWG to 6 AWG
Fits Fuse Type
Class CC
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Includes Communication Feature
No
Includes Auxiliary Contact
No
Fits Fuse Block Style
Rejection
Wiring range
Cu #6-14
Rated Torque (In.-Lb.)
15 lb-in
Short Circuit Current Rating (SCCR)
200 kA
Fuse Installation Method
Clip-in
Frequency
50/60 Hz
APPLICATIONS
All circuits up to 600 volts for motors, control circuits, transformers, etc...; DC circuits up to 1000VDC including photovoltaic applications; Non-load disconnect
Max Fuse Rating
30 A
APPROVALS & STANDARDS
UL Listed to Standard 4248- 4 (class CC) and UL Recognized to Standard 4248-1 (midget), File E52283; UL Listed to standard 4248-18 (photovoltaic), File E347822; CSA Certified C22.2; IEC 60269-2-1 and 60947-3 Compliant (USM only)
Fuse Block or Holder AC Voltage Rating
Not Rated
Short Description
Fuse Holder 24VDC Class CC 30A 1-Pole LED Pressure Plate IP65
Installation Mounting
DIN Rail
Torque Rating
15 lb-in
Indication System Type
LED
Current - Maximum
30 A
DC Voltage Rating
24 V DC
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30 A, Number of Poles 1, 24V DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Series USCC, Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 14 to 6 AWG, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Pressure Plate, Height 2.32 in, Width 0.69 in, Length 3.07 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.