Fuse AJT Class J Time-delay 600VAC 400VDC 70A Blade SmartSpot Amp-Trap 2000, 5PK

  • Mfr # AJT70

  • Zoro # G516501142


product price: $913.99
/pk 5, $182.80/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT70
Zoro #
G516501142
UPC #
782001962647
Country of Origin
Mexico

Details

AC Voltage Rating
600V AC
Item
Fuse

Description

Fuse AJT - Class J - Time-delay 600VAC 400VDC 70A Blade SmartSpot Amp-Trap 2000. Amp-Trap 2000 AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads - yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJTs time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.