Fuse Block, 108 mm L, 600 V DC
- Mfr # FB60J60B1
- Zoro # G616497697
product price:Â
$
69.59
/ea
Sold in multiples of 10 for
$695.90
Key Features
UL Class
J
Number of Poles
1
Amp Range
0-100A
Connector Type
Clip
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB60J60B1
- Zoro #
- G616497697
- UPC #
- 0782001505158
- Country of Origin
- Mexico
- Item
- Fuse Block
- UL Class
- J
- Number of Poles
- 1
- Amp Range
- 0-100A
- Connector Type
- Clip
- Visual Indication
- Indicating
- Fuse Block Design
- Open
- Body Material
- Glass Filled Polycarbonate
- AC Voltage Rating
- 600 V AC
- Current - Maximum
- 60 A
- DC Voltage Rating
- 600 V DC
- Standards
- RoHS
- Fits Fuse Type
- Class J
- Fuse Block Style
- Rejection
- Mounting Style
- DIN Rail, Panel
Dimensions
- Body Length
- 4-1/4 in
- Body Width
- 1-1/2 in
- Body Height
- 2.77 in
- Overall Width
- 38.1 mm
- Wire Size - Minimum
- 14 AWG
- Overall Length
- 108 mm
- Overall Height
- 70.4 mm
- Wire Size - Maximum
- 2 AWG
- Wire Rope Length
- 108 mm
- Length
- 108 mm
Description
Fuse Bases
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.