Fuse Block, 77.5 mm L, 480 V DC
- Mfr # 40323G
- Zoro # G122601724
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Fuse Length
1 5/8 in
DC Voltage Rating
480 V DC
Wire Size - Maximum
10 AWG
AC Voltage Rating
480 V AC
Overall Width
60.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40323G
- Zoro #
- G122601724
- UPC #
- 782001674953
- Country of Origin
- Mexico
- DC Voltage Rating
- 480 V DC
- AC Voltage Rating
- 480 V AC
- Item
- Fuse Block
- Features
- High Conductivity Tin-Plated Copper Alloy Fuse Clips, Fuse Block Features Adder Block Which Can Be Snapped On to 1-, 2- or 3-Pole Blocks to Form Multi-Pole Segmentsnted Blocks of as Many Poles as Desired
- Spring Reinforced Clip
- Yes
- Number of Poles
- 3
- Fuse Block Design
- Open
- Fuse Block Style
- Rejection
- Current - Maximum
- 30 A
- Mounting Style
- Panel
- Body Material
- Glass Filled Polycarbonate
- Connector Type
- Clip
- Standards
- RoHS
- Fits Fuse Type
- Class G
Dimensions
- For Fuse Length
- 1 5/8 in
- Wire Size - Maximum
- 10 AWG
- Overall Width
- 60.7 mm
- Wire Rope Length
- 77.5 mm
- Overall Height
- 36.8 mm
- For Fuse Diameter
- 13/32 in
- Wire Size - Minimum
- 14 AWG
- Overall Length
- 77.5 mm
- Length
- 77.5 mm
- Fits Chest Size
- High Conductivity Tin-Plated Copper Alloy Fuse Clips, Fuse Block Features Adder Block Which Can Be Snapped On to 1-, 2- or 3-Pole Blocks to Form Multi-Pole Segmentsnted Blocks of as Many Poles as Desired
Description
Fuse Bases
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.