Zoro Homepage

Fuse Blocks and Holders

  • Mfr # USGCC1

  • Zoro # G816552400


product price: $16.25
/ea

Key Features

Mounting Style
DIN Rail
UL Class
CC
Body Height
2.17 in
Body Length
4.13 in
Body Width
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGCC1
Zoro #
G816552400
UPC #
78200143801
Country of Origin
United States

Dimensions

Body Height
2.17 in
Body Length
4.13 in
Body Width
0.68 in
Wire Size
Cu #6-14

Details

Mounting Style
DIN Rail
UL Class
CC
Number of Poles
1
Body Material
Glass Filled Polycarbonate

Description

CC US HOLDER CLAMP 1P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.