Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 30A Max. Amps, 30A Amp Range
Mfr # C08916P
Zoro # G2951426
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 30A
- Amp Range 30A
- Mounting Style Screw
- Fits Fuse Diameter 9/16 in
- Length 0.56 in
Product Information
- Brand Mersen
- MFR # C08916P
- Zoro # G2951426
- UPC # 782001752835
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Dimensions
Fits Fuse Diameter | 9/16 in |
Length | 0.56 in |
Height | 0.72 in |
For Fuse Size | 9/16 in dia |
Width | 0.59 in |
Mounting Hole Dia. | 0.172 in |
Details
Description
Max. Amps 30 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 9/16 in dia, Max. Voltage 250V AC, For Fuse Class T, Fuse Clip, Mounting Style Screw, Mounting Hole Dia. 0.172 in, Material Copper Alloy, Finish Tin-Plated, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N4122420083PTC)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (SDC7)
- MERSEN Fuse Clip, 60A Max. Amps, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Clip, 60A Max. Amps, 60A Amp Range (C08918P)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08919P)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- Mersen Fuse Reducers & Clips