Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged
Mfr # N4122420083PTC
Zoro # G8395213
original price:
$712.48
12% off
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 24 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12
Product Information
- Brand Wiegmann
- MFR # N4122420083PTC
- Zoro # G8395213
- UPC # 786725869084
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 20 in |
Height | 24 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Nominal Enclosure Width | 20 in |
Actual Width | 20.06 in |
Actual Depth | 9.75 in |
Actual Height | 26.5 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 3 pt Latch Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ38, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards cULus, Usable Opening Depth 7.88 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (BN4121206CHSS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Hinged (B080606CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N412201608C)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (CSD36248)
- Wiegmann Electrical Enclosures