Zoro Homepage

Fuse Holder, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # FEB-81-81

  • Zoro # G9035299


product price: $68.77
/ea

Key Features

Series
FEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Single Set Screw
Mounting Style
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEB-81-81
Zoro #
G9035299
UPC #
782001300920
Country of Origin
Mexico

Dimensions

Width
1 in
Length
4.3"
Height
1 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Body Length
4.3 in

Details

Item
Fuse Holder
Series
FEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Single Set Screw
Mounting Style
In-Line
Visual Indication
Non-Indicating
Body Material
Polyethylene
Fuse Voltage Rating
600V
Amps
30A
Fits Fuse Block Style
Non-Rejection
Fuse Type
FEB - Midget
Fuse UL Class
Midget
Frequency Range (Hz)
50/60 Hz
Rated Torque (In.-Lb.)
35 lb-in
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
100 kA
Installation Mounting
In-Line
Short Description
Fuse Bases 600V 30A Midget 1-pole 81-81 Single Set Screw
APPROVALS & STANDARDS
UL Listed Class CC Guide IZLT, File E52283; UL Recognized Component Midget Guide IZLT2, File E52283; CSA Certified Class CC and Midget Class 6225, File 32169
APPLICATIONS
Street lighting; Parking lot lighting; Traffic signaling; Sports lighting; Boats and marinas; Humid/corrosive environments
Frequency
50/60 Hz
Short Circuit Current Rating (SCCR)
100 kA
Fuse Installation Method
Clip-in
Torque Rating
35 lb-in
Max Fuse Rating
30 A
Wire Range
12 AWG to 2 AWG
Fits Fuse Type
Midget
Max. Voltage
600V AC/DC
Max. Amps
30A
Amps AC
30 A

Description

MIDGET FH INLINE 1P 81-81

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.