Zoro Homepage

Fuse Holder, 2 Poles, 800V AC/1000V DC Volt Rating

  • Mfr # K331163

  • Zoro # G9037198


product price: $97.53
/ea
Free Shipping & Returns

Key Features

Series
US22
Number of Poles
2
Voltage Rating
800V AC/1000V DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K331163
Zoro #
G9037198
UPC #
782001311278
Country of Origin
Tunisia

Dimensions

Width
2.76 in
For Fuse Size
58 mm L x 22 mm dia
Height
5.02 in
Length
3.01 in
Wire Size
1/0 - #14

Details

Item
Fuse Holder
Series
US22
Number of Poles
2
Voltage Rating
800V AC/1000V DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Non-Indicating
Body Material
Polyamide
Fuse Type
UltraSafeâ„¢ US22, Modular fuse-holders
Rated Torque (In.-Lb.)
35.4 lb-in
Short Circuit Current (KA)
100 kA
Max. Operating Temp.
60 deg C
Frequency Range (Hz)
50/60 Hz
Max. Amps
125A
Max. Voltage
800V AC/1000V DC
Wire Range
14 AWG to 1/0 AWG

Description

IEC Ferrule Fuseholder US22 Series US222

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.