Zoro Homepage

Fuse Holder

  • Mfr # CEP-FS30CC1

  • Zoro # G422869350


product price: $51.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP-FS30CC1
Zoro #
G422869350
UPC #
0782001500429
Country of Origin
China

Description

Disconnect Switch, Current Rating 30 A, Depth 92 3/4 mm, Duty Not Applicable, Enclosure Type Finger Safe, Environment Indoor, For Fuse Class Class CC, Handle Color Not Applicable, Height 86 1/2 mm, Horsepower @ 240V AC Not Applicable, Horsepower @ 480V AC Not Applicable, Horsepower @ 600V AC Not Applicable, Housing Material Plastic, Includes Not Applicable, IP Rating IP20, Mounting Style DIN Rail, Number of Poles 1, Number of Wires Not Applicable, Phase Single, Protection Method Fusible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.