Zoro Homepage

Medium-Voltage Fuse, A055 Series, R-Rated, 5500V AC, Cylindrical

  • Mfr # A055D1DSR0-4R

  • Zoro # G9035822


product price: $1,083.42
/ea
Free Shipping & Returns

Key Features

Series
A055
Speed
R-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A055D1DSR0-4R
Zoro #
G9035822
UPC #
782001325770
Country of Origin
Mexico

Dimensions

Diameter
2.88 in
Length
20 in

Description

Fuse 5.5KV,442mm,3DIA,MV 4R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.