Zoro Homepage

Fuse Holder, 2 Poles, 600V AC/DC Volt Rating

  • Mfr # FEX-81-81

  • Zoro # G9035308


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Series
FEX
Number of Poles
2
Voltage Rating
600V AC/DC
Connector Type
Single Set Screw
Mounting Style
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEX-81-81
Zoro #
G9035308
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.96 in
Length
4.30 in
Height
0.99 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Body Length
4.3 in

Description

MIDGET FH INLINE 2P 81-81

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.