Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, TRM Series, Time-Delay, 12A, 250V AC, 10kA

  • Mfr # TRM12

  • Zoro # G0908605


product price: $6.35
/ea
Sold in multiples of 3 for $19.05

Key Features

Series
TRM
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM12
Zoro #
G0908605
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in

Details

Series
TRM
Speed
Time-Delay
Amps
12A
AC Voltage Rating
250V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Body Material
GMG
DC Voltage Rating
Not Rated
Item
Midget Fuse
Class
Midget
Mounting
Clip
Weight
0.012 lb
Connection Type
Ferrule
AC Max I.R./Breaking Capacity: I1
10 kA
APPROVALS & STANDARDS
UL listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14

Description

Midget Fuse 1 1/2x13/32 12A 250V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.