Open Fuse Block, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # 20328R

  • Zoro # G3344004


product price:  $24.29
/ea

Key Features

UL Class
R
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20328R
Zoro #
G3344004
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.38 in
Width
3 in
Length
3 in
For Fuse Size
2 in L x 9/16 in dia
Mounting Hole Dia.
0.19 in
Overall Length
3 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
10 AWG
Overall Height
1.38 in
Overall Width
3 in
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
Fuse Holder Code
H
For Fuse Series
TR, A2D, A2K
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Class R
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Rejection
Short Description
Fuse Bases 250V 30A Class R 3-pole Tin-Plate CU Pressure Plate with Reinf Clip
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Short Circuit Current Rating (SCCR)
200
Fuse Block or Holder AC Voltage Rating
250VAC
Max Fuse Rating
30 A
Rated Torque (In.-Lb.)
20 lb-in
Fuse Installation Method
Clip-in
Installation Mounting
Direct Screw Mount
Fuse Block or Holder DC Voltage Rating
250VDC
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series 2HKRFB, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Pressure Plate, Height 1.38 in, Width 3 in, Length 3 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.