Zoro Homepage

Open Fuse Block, 1 Poles, 250V AC Volt Rating

  • Mfr # 5X20QC1

  • Zoro # G0905193


product price: $8.33
/ea
Sold in multiples of 2 for $16.66

Key Features

Number of Poles
1
Voltage Rating
250V AC
Connector Type
Quick Connect
Mounting Style
Screw
Body Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X20QC1
Zoro #
G0905193
UPC #
00782001760366
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.98 in
Length
0.69 in
For Fuse Size
20 mm L x 5 mm dia
Height
0.35 in
Mounting Hole Dia.
0.16 in

Details

Item
Open Fuse Block
Number of Poles
1
Voltage Rating
250V AC
Connector Type
Quick Connect
Mounting Style
Screw
Body Material
Polyester
Standards
UL Recognized Component to standard 4248-1
Fuse Type
Miniature
Amp Range
0-15 A

Description

Fuse Block 250V 15A 5x20MM SP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.