Zoro Homepage

Open Fuse Block, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # 30351

  • Zoro # G0905519


product price: $20.83
/ea

Key Features

Series
303
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30351
Zoro #
G0905519
UPC #
782001759940
Country of Origin
Mexico

Dimensions

Height
1.31 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Length
3.04 in
Width
0.85 in
Mounting Hole Dia.
0.164 in

Details

Item
Open Fuse Block
Series
303
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Screw
Visual Indication
Non-Indicating
Body Material
GFPC
Fuse Type
303 Series Midget Open-Style Fuse Blocks - Midget
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL listed, guide IZLT, File E52283; CSA certified class 6225, File 32169
Wire Range
14 AWG to 6 AWG
Fits Fuse Block Style
Non-Rejection
UL Class
CC

Description

MIDGT FUSEBLOCK 600V 30A 1P CB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.