Zoro Homepage

Open Fuse Block, T UL Class, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # 61032T

  • Zoro # G2893886


product price: $173.49
/ea
Free Shipping & Returns

Key Features

UL Class
T
Series
6TFB
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61032T
Zoro #
G2893886
UPC #
782001675622
Country of Origin
Mexico

Dimensions

Height
1.95 in
Width
3 in
Length
4.78 in
For Fuse Size
2-15/16 in L x 13/16 in dia, 2-61/64 in L x 3/4 in dia
Mounting Hole Dia.
0.19 in
Overall Height
1.95 in
Overall Length
4.78 in
Wire Size - Minimum
6 AWG
Wire Size - Maximum
2/0 AWG
Overall Width
3 in
Wire Size
6 to 2/0 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
6TFB
Number of Poles
2
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Phenolic
For Fuse Series
A6T
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
Features
Adder Block Design
Wire Range
6 AWG to 2 AWG
Fits Fuse Type
Class T
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Installation Mounting
Direct Screw Mount
Max Fuse Rating
100 A
Short Circuit Current Rating (SCCR)
200
Short Description
Fuse Bases 600V 100A Class T 2-pole Tin-Plate Aluminum Box
Rated Torque (In.-Lb.)
120 lb-in
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
DC Voltage Rating
600 V DC
Current - Maximum
100 A
Current - Minimum
61 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 61 to 100 A, Number of Poles 2, 600V AC/DC, For Fuse Size 2 15/16 in L x 13/16 in dia, 2 61/64 in L x 3/4 in dia, Compatible Fuse Series A6T; JJS; JLLS; LPT, Series 6TFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 to 2/0 AWG, Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 1.95 in, Width 3 in, Length 4.78 in, Spring Reinforced Clip Yes, Features Adder Block Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.