Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # M1062795

  • Zoro # G116497685


product price: $147.99
/ea
Sold in multiples of 6 for $887.94
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Visual Indication
Indicating
Body Material
Nylon
Number of Poles
2
AC Voltage Rating
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1062795
Zoro #
G116497685
UPC #
-
Country of Origin
France

Dimensions

For Fuse Diameter
10 mm
For Fuse Length
38 mm
Overall Diameter
35 mm
Overall Length
61.1 mm
Body Width
1.38 in
Body Length
2.41 in

Details

Mounting Style
DIN Rail
Visual Indication
Indicating
Body Material
Nylon
Number of Poles
2
Item
Panel Mount Fuse Holder
AC Voltage Rating
600 V AC
Standards
IEC, RoHS, UL Listed
Current - Maximum
30 A
DC Voltage Rating
600 V DC
Fits Fuse Type
Class CC
UL Class
CC
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.