Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, 1 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB63161

  • Zoro # G9037852


product price: $33.36
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB63161
Zoro #
G9037852
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.81 in
Width
1.05 in
Length
3.08 in
Mounting Hole Dia.
1/4 in
Load Side Stud Size
1/4-28 x .38"
Line Side Stud Size
1/4-28 x .38"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Series
MPDB
Fuse UL Class
UL1953 Open-style
Connector Type
Box Lug
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Standards
CSA Class 6228-01, UL 1953
Amp Range
65 to 85A
Short Circuit Rating (Class RK5)
30 kA
Short Circuit Rating (Class L)
100 kA
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class T)
100 kA
Short Circuit Rating (Class CC)
30 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class RK1)
60 kA
Short Circuit Rating (Class J)
100 kA
Connector Material
Tin-plated Aluminum
Wire Range
14 AWG to 4 AWG

Description

Power Distribution Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.