Zoro Homepage

Power Distribution Block, 1 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB69561

  • Zoro # G9039130


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB69561
Zoro #
G9039130
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.31 in
Length
5.70 in
Height
3.55 in
Mounting Hole Dia.
1.22 in, 0.88 in
Load Side Stud Size
13/16-16 x 1.06"
Line Side Stud Size
1 1/8-12 x 1-1/4"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Connector Type
Box Lug
Series
MPDB
Standards
CSA Class 6228-01, UL 1953
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Fuse UL Class
UL1953 Open-style
Amp Range
890 to 1090A
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class T)
800 kA
Short Circuit Rating (Class RK1)
600 kA
Connector Material
Tin-plated Aluminum
Number of Openings per Pole (Primary)
2
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class RK5)
600 kA
Short Circuit Rating (Class L)
800 kA
Short Circuit Rating (Class J)
600 kA
Wire Range
250 MCM to 1000 MCM

Description

Power Distribution Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.