Power Distribution Block, 2 Pole, 1,000 V AC/DC, Bolt-Down

  • Mfr # MPDB66262

  • Zoro # G9038519


product price:  $152.83
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Bolt-Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB66262
Zoro #
G9038519
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Width
3.57 in
Height
3-1/4 in

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Bolt-Down
Fuse UL Class
UL1953 Open-style
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Series
MPDB
Standards
CSA Class 6228-01, UL 1953
Connector Type
Screw
Amp Range
400A
Short Circuit Rating (Class J)
400 kA
Short Circuit Rating (Class G)
60 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class L)
400 kA
Short Circuit Rating (Class RK5)
100 kA
Short Circuit Rating (Class T)
400 kA
Connector Material
Tin-plated Copper
Short Circuit Rating (Class RK1)
200 kA
Short Circuit Rating (Class CC)
30 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 3/8-16 x 1-1/8, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 1, Load Side Stud Size 3/8-16 x 1-1/8, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 400 A, Maximum Voltage 1,000 V, Mounting Type Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.