Shop MERSEN

PowerDistributionBlock, 2660A, 1000V, 1Pole

  • Mfr # MPDB800061
  • Zoro # G623720689

product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Line Side Connection Type
Lug
For Conductor Material
Copper
Overall Depth
90.2 mm
Terminal Material
Copper
Housing Material
Glass Filled Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB800061
Zoro #
G623720689
UPC #
0782001456214
Country of Origin
Mexico

Dimensions

Overall Depth
90.2 mm
For Load Copper Wire Size - Maximum
4 AWG
For Line Copper Wire Size - Maximum
500 kcmil
Overall Width
134.9 mm
For Line Copper Wire Size - Minimum
4 AWG
Overall Length
144.8 mm
Wire Rope Length
144.8 mm
Length
144.8 mm

Details

Line Side Connection Type
Lug
For Conductor Material
Copper
Terminal Material
Copper
Item
Power Distribution Block
Housing Material
Glass Filled Polycarbonate
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Power Distribution Block Design
Open
Line Connections/Pole
7
Primary Wire Range
500-#4
Number of Poles
1
Maximum Current - Copper Conductor
2,660 A
Standards
CSA, RoHS, UL, UL 1953
Maximum Voltage
1,000 V
Load Connections/Pole
7
UL 94 Flammability Rating
V-0
Secondary Wire Range
500-#4
Load Side Connection Type
Lug

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 7, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 7, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 2,660 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 90.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.