Mersen

Pwr Dist Block, 620A, 3P, 2P Secondary, 600V


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Poles 3
  • Max. Amps 620 A
  • Primary Connections/Pole 2
  • Primary Wire Range (AWG) 6 AWG to 350 MCM
  • Secondary Connection/Pole 2
See all product information

Product Information

Dimensions

Length 5.7 in
Width 7.89 in
Depth 3.55 in
Length (Straight Wireway) 5.7 in
Overall Width 7.89 in
For Line Aluminum Wire Size - Maximum 350 kcmil
For Line Aluminum Wire Size - Minimum 6 AWG
Overall Depth 3.55 in
Overall Length 5.7 in
For Load Aluminum Wire Size - Maximum 350 kcmil
For Line Copper Wire Size - Minimum 6 AWG
For Load Aluminum Wire Size - Minimum 6 AWG
For Line Copper Wire Size - Maximum 350 kcmil
For Load Copper Wire Size - Minimum 6 AWG
For Load Copper Wire Size - Maximum 350 kcmil

Details

Item Power Distribution Block
Number of Poles 3
Max. Amps 620 A
Primary Connections/Pole 2
Primary Wire Range (AWG) 6 AWG to 350 MCM
Secondary Connection/Pole 2
Secondary Wire Range (AWG) 6 AWG to 350 MCM
Power Distribution Block Design Open
Voltage Rating 600V AC/DC
Standards CSA Class 6228-01, UL 1953
Maximum Current - Copper Conductor 620 A
Number of Circuits 3
RoHS Compliant Yes
Maximum Current - Aluminum Conductor 620 A
Housing Color Black
For Conductor Material Aluminum
UL 94 Flammability Rating V-0
Load Side Connection Type Lug
Line Connections/Pole 2
Primary Wire Range 6 AWG to 350 kcmil
Maximum Voltage 1,000 V AC/DC
Terminal Material Aluminum
Housing Material GFPC
Load Connections/Pole 2
Line Side Connection Type Lug
Secondary Wire Range 6 AWG to 350 MCM

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 620 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 3, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 7.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.