Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Devices

  • Mfr # STLC240S025

  • Zoro # G922432245


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Nominal Discharge Current
10 kA
Voltage
240/120V
Length
3.18 in
Enclosure Material
Plastic
Width
1.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLC240S025
Zoro #
G922432245
UPC #
0782001503123
Country of Origin
Mexico

Dimensions

Length
3.18 in
Width
1.99 in

Details

Nominal Discharge Current
10 kA
Voltage
240/120V
Enclosure Material
Plastic

Description

Surge Protection Device, Amps 25 kA, Depth 59.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.