Zoro Homepage

Surge Protection Devices

  • Mfr # STXT480D20A

  • Zoro # G121676808


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Filtering
Yes
Phase
3
Enclosure Material
Non-Metallic
Enclosure NEMA Rating
4X
Short Circuit Current Rating
200 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXT480D20A
Zoro #
G121676808
UPC #
0782001471026
Country of Origin
Mexico

Dimensions

Width
7.08 in
Length
7.4 in

Details

Filtering
Yes
Nominal Discharge Current
10 kA
Phase
3
Enclosure Material
Non-Metallic
Enclosure NEMA Rating
4X
Short Circuit Current Rating
200 kA
Max. Surge Current per Phase
200 kA
Voltage Protection Rating
3000V
Voltage
480V

Description

SPD, Amps 200 kA, Depth 93.5 mm, Enclosure Material Non-Metallic, Enclosure NEMA Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.