Surge Protection Device, 3 Phase, 120/208V AC

  • Mfr # STXP208Y10

  • Zoro # G9036863


product price:  $1,001.04
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
120/208V AC
Voltage Protection Rating
1000V (L-L), 700V (L-G), 600V (L-N), 500V (N-G)
Modes of Protection
L-G, L-L, L-N, N-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STXP208Y10
Zoro #
G9036863
UPC #
782001470517
Country of Origin
Mexico

Dimensions

Length
7.49 in
Depth
2.72 in
Width
3.13 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
120/208V AC
Voltage Protection Rating
1000V (L-L), 700V (L-G), 600V (L-N), 500V (N-G)
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
100 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
150/300V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Polycarbonate
Includes
LED Indication
Max Operating Temp
85 °C
Mcov N-G
150 V
Max Storage Temp
85 °C
Mcov L-L
300 V
Min Operating Temp
-40 °C
Mcov L-N
150 V
Installation Mounting
Panel or Wall Mount
Ul Spd Type
Type 1
Max Discharge Current Imax 8 20
100 kA per phase
Wire Connections
Pre-wired
Ac Or Dc
AC
Mcov L-G
150 V
Flammability Rating
UL94-5VA
Min Storage Temp
-40 °C
System Configuration
3-Phase Wye
Indication System Type
LED
Indication System
Yes
Item Description (ERP)
XP T1 100kA 208Y/120V
Max Discharge Current : Imax (8/20)
100 kA per phase
Short Description
SPD - Type 1 ST-XP Series 208Y/120V L-L VPR 1000V L-L MCOV 300V 100 kA LED Ind
Frequency
50/60 Hz
APPROVALS & STANDARDS
ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793; CSA C22.2, Type 1 SPD; ANSI/IEEE C62.41.1, C62.41.2, C62.45; UL96A Lightning Protection
Max. Surge Current per Phase
100 kA

Description

Surge -Trap XP T1 100kA 208Y/120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.