Zoro Homepage

UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC

  • Mfr # OT300

  • Zoro # G9040993


product price: $60.15
/ea

Key Features

Class
K5
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Interrupt Rating
50kA at 250V AC, 20kA at 250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT300
Zoro #
G9040993
UPC #
00782001700447
Country of Origin
Mexico

Dimensions

Length
8.63 in
Diameter
2.06 in

Details

Class
K5
Series
OT
Speed
Fast-Acting
Amps
300A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Interrupt Rating
50kA at 250V AC, 20kA at 250V DC
Body Style
Blade
Body Material
Polytube
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Fuse Speed
Fast Acting
Weight
1.45 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
50 kA
Short Description
Fuse Amp-Trap® 250V 300A Fast-Acting Class K5 OT Series
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS

Description

K5FUSE 43116 8 5/8x2 300A 250V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.