Zoro Homepage

UL Class Fuse, RK1 Class, Time-Delay, 350A, 250V AC, Indicating

  • Mfr # A2D350R

  • Zoro # G3408081


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
A2D-R
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D350R
Zoro #
G3408081
UPC #
-
Country of Origin
United States

Dimensions

Length
8-5/8 in
Diameter
2-1/16 in
Overall Diameter
2 1/16 in
Overall Length
8 5/8 in

Description

Fuse, 350 A, 250 V AC, 250 V DC, Class RK1, A2D-R Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 8-5/8 in L x 2-1/16 in dia, Length 8 5/8 in, Diameter 2 1/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.