Zoro Homepage

UL98 Switch, 30A, 3p

  • Mfr # M30U3

  • Zoro # G9041300


product price: $170.23
/ea
Free Shipping & Returns

Key Features

Contact Form
3P
Current Rating
30 A
Phase
Three
Voltage
600 V
Standards
UL 98, IEC 60947-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30U3
Zoro #
G9041300
UPC #
00605340558367
Country of Origin
Finland

Dimensions

Product Width
2.76 in
Product Length
3.94 in
Product Height
2.22 in

Details

Item
Safety Switch
Contact Form
3P
Current Rating
30 A
Phase
Three
Voltage
600 V
Standards
UL 98, IEC 60947-3
Rated Voltage Ac Ul
600 V
Wire Connections
Box
Short Circuit Current Rating Sccr
Up to 200 kA with fuses
Connection Terminal Type
Box
Installation Mounting
Direct Screw Mount
Min Storage Temp
-25 °C
Short Circuit Rating Class J
50 kA at 60A kA
Number Of Poles
3-Pole
Rated Insulation Voltage
750 V
Torque Rating
55 lb-in
Max Storage Temp
55 °C
Connection Terminal Material
Silver-Plated Copper
Min Operating Temp
-5 °C
Max Operating Temp
40 °C
Max Horsepower Rating/FLA
3-Phase: 240V 10HP, 480V 20HP, 600V 30HP; 1-Phase 120V 2HP, 240V 5HP
Short Description
UL98 Non-Fused Disconnect 600V 30A 3 Pole
Short Circuit Rating (Class J)
50 kA at 60A kA
Short Circuit Current Rating (SCCR)
Up to 200 kA with fuses
Rated voltage DC UL
0 V

Description

UL98 Switch 30A 3p

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.