Shop METABO
Create Account
469-55323 Type 1 Slicer Wheels 4 x 0.040 x 0.38 in. A60Tz
- Mfr # 469-55323
- Zoro # G204154865
product price:Â
$
22.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469-55323
- Zoro #
- G204154865
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Extremely fast rate of cut
- Tool Shape - Type 1
- Dia. - 4 in.
- Thickness - 0.04 in.
- Arbor Diam - 3/8 in.
- Abrasive Material - Aluminum Oxide
- Grit - A 60 TZ
- Speed - 22000 rpm
- Applications - Pipe, Sheet Metal, Bar Stock, Stainless Steel Tubing, Thin Wall Steel
- Applicable Materials - Ferrous Metals, Steel
- Style - Straight
- Used With Small Grinders
- Bond - Res in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.