Cutting WheelT279x332x78PK25
- Mfr # 22066
- Zoro # G806917295
product price:Â
$
9.45
/ea
Sold in multiples of 25 for
$236.25
Key Features
Overall Diameter
9"
Overall Thickness
3/32"
Connector Size
7/8"
Abrasive Material
Aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22066
- Zoro #
- G806917295
- UPC #
- 699053220666
- Country of Origin
- United States
- Abrasive Material
- Aluminum oxide
Dimensions
- Overall Diameter
- 9"
- Overall Thickness
- 3/32"
- Connector Size
- 7/8"
Description
Abrasive CutOff Wheel Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.