Shop METABO

469-WE15-150Q We15-150Q Angle Grinder; 6 in.; 13.5 Amp; 9; 600 Rpm

  • Mfr # 469-WE15-150Q

  • Zoro # G804009411


product price:  $430.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469-WE15-150Q
Zoro #
G804009411
UPC #
747925359423
Country of Origin
Germany

Description

Features
  • Electronic overload protection which helps protect the tool from overheating in demanding applications providing long service life.
  • Electronic soft start for smooth startup, increased user control, and extended motor life.
  • Electronic Speed Stabilization maintains the speed of the tool for maximum productivity even under heavy operating conditions.
  • Gear housing can be rotated at 90° steps for increased comfort and ergonomics during left-handed operation or for cutting applications.
  • Metabo anti-vibration side handle provides vibration dampening for convenient continuous operation.
  • Metabo Long Life motor with up to 50% more torque for quicker material removal, up to 20% higher overload capacity and 30% more protection against dust and debris for longer service life.
  • Power interruption protection which prevents unintentional starting of the machine when there is temporary loss of power
  • Wheel Diam - 6 in.
  • Voltage - 120 V
  • Frequency - 60 Hz
  • Amps - 13.5 A
  • Height - 4.4 in.
  • Watts - 1550 W
  • Speed - 9600 rpm
  • Spindle Thread - 5/8 in-11
  • Gear Type - Spiral Bevel
  • Length - 12.4 in.
  • Width - 3.2 in.
  • Cord Length - 8 ft.
  • Control Type - Sliding Switch w/Lock
  • Applications - Cutting, Deburring, Grinding, Notching
  • Handle Type - Side
  • Includes - Inner Flange, Quick flange nut, Zipper Case, Anti-Vibration Side Handle
  • Type - Angle Grinder
  • Item Weight 5.70 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.