Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 7/64 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # US616327000
Zoro # G3652052
product price:Â $10.19
/ea
Sold in multiples of 10 for $101.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US616327000
Zoro #
G3652052
UPC #
662911302057
Country of Origin
United States
Dimensions
Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
A30R
Maximum Operating Speed
4300 RPM
Primary Material Application
steel and other ferrous metals
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.