Metabo
Angle Grinder, 120V AC, 5" Wheel
- Zoro #: G001209928
- Mfr #: 5" Surface Prep Kit
Hover or click to zoom Tap to zoom
Key Features
- Item: Angle Grinder
- Switch Type: Slide
- Voltage: 120V AC
- Max. Speed: 9,600 RPM
- Number of Speed Settings: Continuous
- Electrical Protection: Overload Protection
- Brushless Motor: No
- Spindle Thread Size: 5/8"-11
$443.79
Subtotal: $443.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Metabo #5" SURFACE PREP KIT Specifications
- Zoro #: G001209928
- Mfr #: 5" Surface Prep Kit
- UPC #: 662911562802
- Item: Angle Grinder
- Switch Type: Slide
- Voltage: 120V AC
- Max. Speed: 9,600 RPM
- Number of Speed Settings: Continuous
- Electrical Protection: Overload Protection
- Brushless Motor: No
- Spindle Thread Size: 5/8"-11
- Grip Style: Barrel Grip
- Anti-Vibration Technology: Yes
- Tool Weight: 5.5 lb
- Dust Management: Dust Shroud
- Lock-On Switch: Yes
- Lock-Off Switch: No
- Power Source: Corded
- Minimum Speed: 2,800 RPM
- Wheel Diameter: 5 in
- Safety Features: Adjustable Guard, Anti-Kickback Clutch, Anti-Restart
- Features: Overload Protection, Power Interruption Protection, Soft Start, Speed Stabilization VTC
- Kit Contents: (1) Bare Tool, (1) Dust Shroud
- Current: 13.5 A
- Series: WEV
- For Wheel Type: Type 27
- Speed Ranges: 2,800 to 9,600 RPM
- Guard Adjustment: Toolless Adjustable
- Maximum Speed: 9,600 RPM
- Anti-Kickback Clutch Type: Mechanical
- Standards: OSHA
- Application: Grinding and Milling
- Anti-Restart Technology: Yes
- Accessory Free Tool Change: Yes
- Maximum Tool Speed: 9,600 RPM
- Country of Origin (subject to change): Germany
Description
Angle Grinder, Application Grinding and Milling, Current 13.5 A, Maximum Tool Speed 9,600 RPM, Switch Type Slide, Kit Contents (1) Bare Tool, (1) Dust Shroud, Voltage 120V AC, Wheel Diameter 5 in, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Mechanical, Dust Management Dust Shroud, Accessory Free Tool Change Yes, Anti-Vibration Technology Yes, Brushless Motor No, Cord Length 8 ft, Electrical Protection Overload Protection
Reviews of Metabo #5" SURFACE PREP KIT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- METABO CED 125 Clip Shroud 630401000
- METABO 9" Angle Grinder - 6,600 RPM - 15.0 AMP w/Lock-on Trigger W 26-230 MVT
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC WEP 15-125 QUICK
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb RSEV 17-125 Set
- METABO Angle Grinder, 10 PK Wheels, 4-1/2"/5 W 11-125 QUICK + 655832010
- METABO METABO QK ANG GRND 6"" 600464420
- METABO 6 ANGLE GRINDER 9,600 RPM 145 AMP 600606420
- METABO Electric Angle Grinder, Flat Head, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 10000 rpm No Load 613069420
- METABO Cordless Angle Grinder, Brushless, Bare Tool, 9 Wheel Dia, 5811 UNC, 6600 rpm, 18 VDC, LithiumIo 613102860
- METABO Ltx Brushless Cordless Angle Grinder Kit With Safety Brake, 6 Wheel, 5811 Unc, 18 Vdc, LithiumIo 613076640
- SUPERIOR STEEL 22 Tooth Fine Cut Replacement Chain Circlet SS422
- Metabo Grinders & Accessories