Metabo
Angle Grinder, 6", Flat Head, 13.5A
Mfr # WEPF 15-150 Quick
Zoro # G4546260
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 120V AC
- No Load RPM 9,600 RPM
- Corded/Cordless Corded
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Hex Bit Socket Set, SAE, 13 pcs (30500-13HS)
- V-8 TOOLS Angle Wrench, 1-1/2" (98044)
- KNIPEX Gripping, 5" Stainless Steel Gripping Tw (92 21 01 ESD)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (W 13-150 Quick)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- Metabo Grinders & Accessories