Cutting Wheel 20"X3/16"X1" - A30N Original
Mfr # 616365000
Zoro # G901202005
product price: $50.85
/eaSold in multiples of 5 for $254.25
Key Features
Overall Diameter
20 in
Overall Thickness
0.187"
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4800 RPM
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616365000
Zoro #
G901202005
UPC #
662911300985
Country of Origin
United States
Dimensions
Overall Diameter
20 in
Overall Thickness
0.187"
Details
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4800 RPM
Primary Material Application
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.