Drill Chuck, Keyless
Mfr # 627189000
Zoro # G810953807
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Features
Impact-Proof Version, Simple, Fast and Convenient Chuck Change Thanks to the Metabo QuickPlus Quick Change System, Sturdy Version with Metal Sleeve (Single), Suitable for All Metabo LTX-3 Machines with QuickPlus Quick Change System
Turn Direction
CW/CCW
Compatible Tool Type
Cordless 3-Speed Drills/Screwdrivers/Impact Hammers
Includes Sleeve
One Piece Sleeve
Keying
Keyless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627189000
Zoro #
G810953807
UPC #
4061792234505
Country of Origin
China
Dimensions
Compatible Drill Diameter - Maximum
13 mm
Compatible Drill Diameter - Minimum
1 1/2 mm
Details
Item
Drill Chuck
Features
Impact-Proof Version, Simple, Fast and Convenient Chuck Change Thanks to the Metabo QuickPlus Quick Change System, Sturdy Version with Metal Sleeve (Single), Suitable for All Metabo LTX-3 Machines with QuickPlus Quick Change System
Turn Direction
CW/CCW
Compatible Tool Type
Cordless 3-Speed Drills/Screwdrivers/Impact Hammers
Includes Sleeve
One Piece Sleeve
Keying
Keyless
Description
Drill Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.