DustProtectionFilter, ForAngleGrinders
- Mfr # 630709000
- Zoro # G4546419
Key Features
Specifications
Product Information
- MFR #
- 630709000
- Zoro #
- G4546419
- UPC #
- 4007430320315
- Country of Origin
- China
Details
- Item
- Dust Protection Filter
- Number of Pieces
- 1
- For Use With
- Angle Grinders
- Features
- Assembly and Disassembly without Tools, Exterior Metal Grate without Divider, Filter for Coarse Particles or Chips for Longer Machine Service Life When Working with Ceramic Fiber, Grinding, and Cutting Discs or Polishing with Flap Discs
- Compatible with Manufacturer Part Number
- W...12..., W...13..., WE...15..., WE...17... Standard
- Application
- Dust Extraction, Metalworking, Safety
- Compatible Product Type
- Angle Grinders
- Accessory Type
- Dust Protection Filter
Description
The METABO - 630709000 is a Dust Protection Filter belonging to the category of Angle Grinders & Accessories. Its potential applications include dust extraction, metalworking, and safety measures. This filter is designed for usage that may contribute to the potential lifespan of your machinery and is compatible with W...12..., W...13..., WE...15..., WE...17... manufacturer parts. The efficient dust filter is beneficial for those working with ceramic fiber, grinding and cutting discs, or polishing with flap discs and is intended for use with Angle Grinders. By using this filter, you could potentially contribute to your overall work efficiency.
Key Features:
- Allows assembly and disassembly without any tools required.
- Features an exterior metal grate without any divider.
- Contains a filter for coarse particles or chips. This may contribute to the machine's service life when working with Ceramic Fiber, Grinding, Cutting Discs, or Polishing with Flap Discs.
- Compatible with manufacturer part numbers starting with W...12..., W...13..., WE...15..., WE...17..., providing a broad range of applications.
- Specifically formatted for use with Angle Grinders.
- The product configuration includes one Dust Protection Filter per package, though the exact quantity of items in the box may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.