DustProtectionFilter, ForAngleGrinders
- Mfr # 630835000
- Zoro # G4546504
Key Features
Specifications
Product Information
- MFR #
- 630835000
- Zoro #
- G4546504
- UPC #
- 4061792156500
- Country of Origin
- China
Details
- Item
- Dust Protection Filter
- Number of Pieces
- 1
- For Use With
- Angle Grinders
- Features
- Assembly and Disassembly without Tools, Exterior Metal Grate without Divider, Filter for Coarse Particles or Chips for Longer Machine Service Life When Working with Ceramic Fiber, Grinding, and Cutting Discs or Polishing with Flap Discs
- Application
- Dust Extraction, Metalworking, Safety
- Compatible with Manufacturer Part Number
- W...11-¿, W...9-..., WE...10-...
- Accessory Type
- Dust Protection Filter
- Compatible Product Type
- Angle Grinders
Description
The Metabo - 630835000 is categorized under "Angle Grinders & Accessories" and specifically as a "Dust Protection Filter". Designed primarily for dust extraction, this accessory assists in dust extraction during and after metalworking tasks. It intercepts coarse particles or chips, helping to maintain the specified operation of the machinery when working with ceramic fiber, grinding, cutting discs, or polishing with flap discs. The accessory can be assembled and disassembled without tools and features an exterior metal grate devoid of a divider for optimal function.
Key Features:
- Application: Dust Extraction, Metalworking. It is specifically intended for dust extraction during metalworking tasks.
- Compatible with Manufacturer Part Number: W...11-¿, W...9-..., WE...10-... This designates which machinery the filter can be used with.
- Notable features include the ability to assemble and disassemble without tools, an exterior metal grate without a divider, and a filter aimed at intercepting coarse particles or chips. These features are intended to assist in regular functionality and maintenance of the machine, particularly during operations involving ceramic fiber, grinding, cutting discs, or flap-disc polishing.
- Intended for Use With: Angle Grinders. This accessory is designed for use with angle grinders, assisting in their regular operation and maintenance.
- Item: Dust Protection Filter. This item is a dust protection filter. It traps and reduces dust and coarse particle prevalence during tool operation.
- Number of Pieces: 1. The product is sold as a single unit.
- Package Quantity: 1. Each package includes one dust protection filter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.