
18V Cordless Li-Ion 3/8in Angle Drill Bare
Mfr # DN18DSLQ4M
Zoro # G411641769
product price: $139.00
/ea
Free Shipping & Returns
Key Features
Voltage
18V
Includes
Side Handle
Drive Size
3/8 Inch
Tool Length
5.12"
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN18DSLQ4M
Zoro #
G411641769
UPC #
717709025271
Country of Origin
China
Dimensions
Drive Size
3/8 Inch
Tool Length
5.12"
Depth
4.45"
Width
12.8"
Details
Voltage
18V
Includes
Side Handle
Features
Max. No Load RPM
1800
Color
Green
Variable Speed
Yes
Drill Type
Right Angle Drill
Reverse
Yes
Chuck Design
Keyless
Description
MetaboHPT's 18 Volt cordless 3/8 In. right angle drill, the DN18DSLQ4M is designed to drill and drive into the tighter spaces than an ordinary drill. This tool is equipped with a 3/8 In. keyless chuck to accept a wide range of bits as well as enough torque to serve as a powerful solution to satisfy most driving and drilling needs. The DN18DSLQ4M is also equipped with a built in LED light to illuminate the work surface, should it be used in a dark area. This tool will reach up to 1,800 RPM while also being equipped with a variable speed paddle switch for ultimate comfort and control. The DN18DSLP4 also includes a side handle for added control, a belt hook to keep the tool close at hand and a battery indicator to monitor the status and reduce down time. This item is available as a tool body only and is compatible with all MetaboHPT's 18 V Li-ion slide-type batteries sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.