Shop METABO HPT

Air Hose with Industrial Fittings, 1/4 in OD, 50 ft L, Crimped x Compression, 300 psi Pressure, Green

  • Mfr # 115155M

  • Zoro # G613993994


product price:  $48.95
/ea

Key Features

Pneumatic Hose Max Pressure
300 psi
Material
Polyurethane
Max Temp
-40 to 165° F
Outside Dia.
1/4 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115155M
Zoro #
G613993994
UPC #
754005003275
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Width
20 in

Details

Pneumatic Hose Max Pressure
300 psi
Material
Polyurethane
Max Temp
-40 to 165° F
Color
Green

Description

Metabo HPT Air Hose with Industrial Fittings, 1/4 in Dia Outside, 50 ft L, Crimped x Compression Connection, 300 psi, Temperature Rating: -40 to 165 deg F, Polyurethane, Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.