Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. x 50 ft. Air Hose, Hybrid Rubber PVC Blend, 300 PSI
- Mfr # M617
- Zoro # G023311173
product price:Â
$
60.99
/ea
Key Features
Pneumatic Hose Inside Dia
0.375
Tube Material
Rubber, PVC
Max. Pressure (PSI)
300 psi
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M617
- Zoro #
- G023311173
- UPC #
- 39564098000
- Country of Origin
- China
- Item
- Air Hose-Hybrid
- Pneumatic Hose Inside Dia
- 0.375
- Tube Material
- Rubber, PVC
- Max. Pressure (PSI)
- 300 psi
- Color
- Green
Dimensions
- Pneumatic Hose Length
- 50 ft
Description
The Performance Tool Durable Air Hose is a must-have for any DIY enthusiast or professional mechanic. Made with an extremely flexible blend of rubber and PVC, this hose is designed to last and withstand tough working conditions. Its bend restrictors at each end prevent kinking and prolong the hose's lifespan, while the solid brass fittings make it compatible with most air compressors and tools. With a high pressure rating of 300 PSI and a burst pressure of 900 PSI, this hose can handle even the toughest jobs. Ideal for a wide range of applications, from DIY projects to professional use in workshops and garages, this versatile air hose is a reliable and essential tool for any job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.